CAD Drawings

Download CAD Files

Sup-R Lead Long Lag Shield, 1/4" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK

  • Mfr # 3533000

  • Zoro # G4438262

CAD Available

product price:  $15.19
/pk 50, $0.30/ea

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Sup-R Lead
Material
Alloy Steel
Finish
Plain
Drill Bit Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3533000
Zoro #
G4438262
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
1-1/2"
Drill Bit Size
1/4"
Minimum Hole Depth
1-1/2"
Thread Size
#6 to #8
Screw Size
#6
Thread Depth
1.5 in
Minimum Installation Depth
1 1/2 in
Bolt or Rod Size
#6-8

Details

Item
Long Lag Shield
Compatible Material
Concrete
Sub-Brand
Sup-R Lead
Material
Alloy Steel
Finish
Plain
Industry Standards
GSA SPEC FF-S-325C,GRP IV, TYPE 1
Min. Embedment
1-1/2"
Type
Sheet Metal Screw
Ultimate Tension in 3000 PSI Concrete (Lb.)
183 lb
Application
Concrete and Block
Meets/Exceeds
GSA SPEC FF-S-325C,GRP IV, TYPE 1
Expansion Anchor Type
Screw Expansion Anchor
Maximum Ultimate Tension Strength
183 lb
System of Measurement
Inch
Removable
Removable
Installation Method
Screw Expansion
Manufacturer Location
Made in USA
Ultimate Tension Strength (4,000 psi Concrete)
183 lb
Series
Sup-R Caulk
Includes
Setting Tool
Features
Corrosion Resistant
CAD Available
Yes

Description

Expansion Anchor, Anchor Diameter 1/4 in, Overall Length 1 1/2 in, Screw Size #6, Thread Size #6-8, Thread Depth 1.5 in, Material Zinc Alloy, Finish Plain, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/2 in, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable, Maximum Ultimate Shear Strength Not Applicable, Ultimate Tension Strength (4,000 psi Concrete) 183 lb, Maximum Ultimate Tension Strength 183 lb, System of Measurement Inch, Expansion Anchor Type Screw Expansion Anchor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.