Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mkt Fastening Head Pin, 0.300, 1"Wash, 0.145x2-1/2", PK100 DW250

Head Pin, 0.300, 1"Wash, 0.145x2-1/2", PK100 (Discontinued)

  • Mfr # DW250
  • Zoro # G5116511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW250
Zoro #
G5116511
UPC #
082275211190
Country of Origin
China

Dimensions

Anchor Dia.
0.145 in
Anchor Length
2 1/2 in
Shank Length
2 1/2 in

Details

Item
Head Pin,0.300,1"Wash,0.145x2-1/2",PK100
Pin Anchor Type
Drive Pin

Description

Head Pin,0.300,1 In.Wash,0.145x2-1/2 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.