This item is Discontinued.

Mkt Fastening Head Pin, 8mm, 1"Washer, 0.145x1-1/2", PK100 DHW150

Head Pin, 8mm, 1"Washer, 0.145x1-1/2", PK100 (Discontinued)

  • Mfr # DHW150
  • Zoro # G5116426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHW150
Zoro #
G5116426
UPC #
082275230672
Country of Origin
China

Dimensions

Anchor Dia.
0.145 in
Anchor Length
1 1/2 in
Shank Length
1 in

Details

Item
Pin Anchor
Pin Anchor Type
Head

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.