This item is Discontinued.

Mkt Fastening Wood Screw, #12, 4 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK 8112434

Wood Screw, #12, 4 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (Discontinued)

  • Mfr # 8112434
  • Zoro # G7318862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8112434
Zoro #
G7318862
UPC #
082275561097
Country of Origin
Germany

Dimensions

Screw Size
#12
Fastener Length
4 in
Drive Size
TX30
Head Dia.
1/2"

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

DOOR HARDWARE, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.