Shop All Adhesive Anchor Accessories
Mkt Fastening
Liquid Roc Adhesive Anchor Capsule, 11 3/4 in L, 1 in Dia., 6 PK
Mfr # 3216000
Zoro # G7460126
product price: $26.89
/pk 6, $4.48/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 3/4 in
- Compatible Material Concrete
- Container Size 5.78 cu in
- Container Size - Anchor Adhesives 1 in x 11-3/4 in
- Overall Diameter 1 in
Product Information
- Brand Mkt Fastening
- MFR # 3216000
- Zoro # G7460126
- Country of Origin Netherlands
- Category Adhesive Anchor Accessories
Dimensions
Overall Length | 11 3/4 in |
Container Size | 5.78 cu in |
Container Size - Anchor Adhesives | 1 in x 11-3/4 in |
Overall Diameter | 1 in |
Thread Depth | 11 3/4 in |
Thread Size | 1 |
Drill Size | 1 1/8 in |
Min. Hole Depth | 8 1/2 in |
Rod Dia. | 1 |
Compatible Anchor Size | 1 in x 11 3/4 in |
Compatible Hole Diameter | 1.125 in |
Minimum Installation Depth | 8 1/2 in |
Minimum Hole Depth | 8 1/2 in |
Details
Description
Adhesive Anchor Capsule, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Type Capsule, Container Size 5.78 cu in, Full Cure Time 10 min, Minimum Performance Temperature 23 Degrees F, Maximum Performance Temperature 95 Degrees F, Minimum Hole Depth 8 1/2 in, Minimum Installation Depth 8 1/2 in, Ultimate Tension Strength (5,000 psi Concrete) 47,900 lb, Resin Type Polyester, Compatible Anchor Size 1 in x 11 3/4 in, Compatible Hole Diameter 1.125 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 25 PK (00116)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.013.0050)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (7201SS-SL)
- TAMPER-PRUF SCREWS #10-24 x 3/8 in Spanner Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22070)
- MKT FASTENING Liquid Roc Adhesive Anchor Capsule, 5/8 in Dia., 10 PK (3210000)
- DEWALT Mixing Nozzle, 8 in L, 2 PK (08294-PWR)
- RED HEAD Epcon Mixing Nozzle, 6.375 in L, 5/8 in Dia. (E55)
- RED HEAD HB Wire Mesh Screen, 10 in L, 3/8 in Dia., 25 PK (HBP38-10)
- ZORO SELECT Wire Brush, 8.125 in L, 5/8 in Dia. (11M974)
- RED HEAD HB Wire Mesh Screen, 3.5 in L, 1/2 in Dia. (HB12-312)
- ZORO SELECT Wire Brush, 1-1/2 in Dia., 4 PK (11M979)
- Mkt Fastening Adhesive Anchor Accessories