Shop All Adhesive Anchor Accessories
Mkt Fastening
Liquid Roc Adhesive Anchor Capsule, 11 3/4 in L, 7/8 in Dia., 6 PK
Mfr # 3214000
Zoro # G1812006
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 3/4 in
- Compatible Material Concrete
- Container Size 4.12 cu in
- Container Size - Anchor Adhesives 7/8 in x 11-3/4 in
- Overall Diameter 7/8 in
Product Information
- Brand Mkt Fastening
- MFR # 3214000
- Zoro # G1812006
- Country of Origin Netherlands
- Category Adhesive Anchor Accessories
Dimensions
Overall Length | 11 3/4 in |
Container Size | 4.12 cu in |
Container Size - Anchor Adhesives | 7/8 in x 11-3/4 in |
Overall Diameter | 7/8 in |
Thread Size | 7/8 in |
Rod Dia. | 7/8 in |
Min. Hole Depth | 7 1/2 in |
Thread Depth | 11 3/4 in |
Drill Size | 1 in |
Compatible Anchor Size | 7/8 in x 11 3/4 in |
Minimum Hole Depth | 7 1/2 in |
Minimum Installation Depth | 7 1/2 in |
Compatible Hole Diameter | 1 in |
Details
Description
Adhesive Anchor Capsule, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Type Capsule, Container Size 4.12 cu in, Full Cure Time 10 min, Minimum Performance Temperature 23 Degrees F, Maximum Performance Temperature 95 Degrees F, Minimum Hole Depth 7 1/2 in, Minimum Installation Depth 7 1/2 in, Ultimate Tension Strength (5,000 psi Concrete) 39,280 lb, Resin Type Polyester, Compatible Anchor Size 7/8 in x 11 3/4 in, Compatible Hole Diameter 1 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.080.1000)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0075)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK (05205S-PWR)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0200)
- MKT FASTENING Liquid Roc Adhesive Anchor Capsule, 5/8 in Dia., 10 PK (3210000)
- RED HEAD HB Wire Mesh Screen, 3.5 in L, 1/2 in Dia. (HB12-312)
- DEWALT Mixing Nozzle, 8 in L, 2 PK (08293-PWR)
- RED HEAD HB Wire Mesh Screen, 10 in L, 3/8 in Dia., 25 PK (HBP38-10)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A100)
- ZORO SELECT Wire Brush, 8.125 in L, 3/8 in Dia. (11M973)
- DEWALT Mixing Nozzle, 8 in L, 2 PK (08294-PWR)
- Mkt Fastening Adhesive Anchor Accessories