Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Nozzle, 8.5 in L, 1 in Dia.

  • Mfr # 7521026

  • Zoro # G2709071


product price: $2.45
/ea

Key Features

Overall Length
8.5 in
Overall Diameter
1 in
Material
Nylon
Container Type
Bag
Mixing Steps
Nozzle screws onto cartridge (35T286), adhesive is forced through the nozzle using a standard caulk gun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7521026
Zoro #
G2709071
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
8.5 in
Overall Diameter
1 in
Inside Dia.
3/8 in
Inside Diameter
0.375 in

Details

Item
Mixing Nozzle
Material
Nylon
Container Type
Bag
Mixing Steps
Nozzle screws onto cartridge (35T286), adhesive is forced through the nozzle using a standard caulk gun
Application
Static Mixing nozzle that mixes part A and Part B
For Use With
35T286
Compatible with Manufacturer Model Number
35T286
Compatible Manufacturer Part Number
35T286
Anchor Material
Nylon
Compatible Manufacturer Model Number
35T286
Product Type
Mixing Nozzle
Compatible Anchor Type
Adhesive Anchors
Series
Liquid Roc
Finish
Plain
For Use With Mfr. Model Number
35T286
Compatible with Manufacturer Model No.
35T286
Compatible with Mfr. Model No.
35T286
For Use with Mfr Model Number
35T286
Compatible Pump Manufacturer Part Number
35T286
Compatible Mfr. Model Number
35T286

Description

Nozzle, Product Type Mixing Nozzle, Compatible Anchor Type Adhesive Anchors, Compatible Rod Thread Size Not Applicable, Material Nylon, Finish Plain, Overall Length 8 1/2 in, Inside Diameter 0.375 in, Overall Diameter 1 in, Compatible Grainger Part Number 35T286, Compatible with Manufacturer Model Number 35T286, Series Liquid Roc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.