Screw Anchor, 3/4 in Dia., Hex, 5 in L, Steel Zinc Plated, 5 PK

  • Mfr # 4134500
  • Zoro # G511903828
product price: 
$
67.59
/pk of 5, $13.52/ea

Key Features

Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc-Plated
Head Type
Hex
Drive Type
External Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4134500
Zoro #
G511903828
UPC #
082275418322
Country of Origin
China
Item
Screw Anchor
Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc-Plated
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
7,704 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,503 lb
Seismic Approved
Yes
Edge Distance
1 3/4 in
ICC Approved for Cracked Concrete
Yes
Material Grade/Class
Not Graded
Removable
Removable
Industry Standards
ACI 318 Category 1, ICC ESR-4347, ICC ESR-5359
Minimum Ultimate Tension Strength
5,503 lb
System of Measurement
Inch
Countersink Angle
90 Degrees
Screw Anchor Type
Concrete Anchor
Tip Type
Self-Tapping
Features
Required Hole Diameter Equals Anchor Diameter
Minimum Ultimate Shear Strength
7,704 lb
Maximum Ultimate Shear Strength
7,704 lb
Maximum Ultimate Tension Strength
5,503 lb
Series
Sup-R Bolt
Shell Material
Steel
Traction Material
Steel

Dimensions

Anchor Diameter
3/4 in
Overall Length
5 in
Drill Bit Size
3/4 in
Minimum Installation Depth
4 in
Screw Size
3/4 in
Thread Length
5 in
Head Height
0.75 in
Maximum Material Thickness
1 in
Head Width
1.125 in
Wire Rope Length
5 in
Length
5 in
Fits Chest Size
Required Hole Diameter Equals Anchor Diameter

Description

Screw Anchor, Anchor Diameter 3/4 in, Screw Size 3/4 in, Overall Length 5 in, Thread Size Not Applicable, Thread Length 5 in, Head Type Hex, Head Width 1.125 in, Head Diameter Not Applicable, Head Height 0.75 in, Drive Type External Hex, Material Steel, Finish Zinc-Plated, Material Grade/Class Not Graded, Removable Removable, Compatible Material Concrete, Masonry, Drill Bit Size 3/4 in, Screw Anchor Type Concrete Anchor, System of Measurement Inch, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.