Screw Anchor, 1/2 in Dia., Hex, 8 in L, Stainless Steel Plain, 10 PK

  • Mfr # 4312800

  • Zoro # G811930784


product price:  $158.99
/pk 10, $15.90/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete, Masonry
Material
Stainless Steel
Finish
Plain
Head Type
Hex
Drive Type
External Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4312800
Zoro #
G811930784
UPC #
082275418919
Country of Origin
China

Dimensions

Anchor Diameter
1/2 in
Overall Length
8 in
Drill Bit Size
1/2 in
Minimum Installation Depth
5 in
Screw Size
1/2 in
Thread Length
8 in
Head Height
0.5 in
Maximum Material Thickness
3 in
Head Width
0.75 in

Details

Item
Screw Anchor
Compatible Material
Concrete, Masonry
Material
Stainless Steel
Finish
Plain
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
13,091 lb
Ultimate Tension Strength (4,000 psi Concrete)
9,836 lb
Removable
Removable
Screw Anchor Type
Screw Anchor
Maximum Ultimate Shear Strength
13,091 lb
System of Measurement
Inch
Maximum Ultimate Tension Strength
9,836 lb
Material Grade/Class
316

Description

Screw Anchor, Anchor Diameter 1/2 in, Screw Size 1/2 in, Overall Length 8 in, Thread Size Not Applicable, Thread Length 8 in, Head Type Hex, Head Width 0.75 in, Head Diameter Not Applicable, Head Height 0.5 in, Drive Type External Hex, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Removable Removable, Compatible Material Concrete, Masonry, Drill Bit Size 1/2 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.