Screw Anchor, 3/4 in Dia., Hex, 7 in L, Steel Zinc Plated, 5 PK

  • Mfr # 4134700

  • Zoro # G611903858


product price:  $70.19
/pk 5, $14.04/ea

Key Features

Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4134700
Zoro #
G611903858
UPC #
082275418346
Country of Origin
China

Dimensions

Anchor Diameter
3/4 in
Overall Length
7 in
Drill Bit Size
3/4 in
Minimum Installation Depth
6 1/4 in
Screw Size
3/4 in
Thread Length
7 in
Maximum Material Thickness
3 in
Head Height
0.75 in
Head Width
1.125 in

Details

Item
Screw Anchor
Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
9,255 lb
Ultimate Tension Strength (4,000 psi Concrete)
11,626 lb
Seismic Approved
Yes
Edge Distance
1 3/4 in
ICC Approved for Cracked Concrete
Yes
System of Measurement
Inch
Countersink Angle
90 Degrees
Removable
Removable
Material Grade/Class
Not Graded
Maximum Ultimate Tension Strength
11,626 lb
Minimum Ultimate Shear Strength
7,704 lb
Tip Type
Self-Tapping
Minimum Ultimate Tension Strength
5,503 lb
Industry Standards
ACI 318 Category 1, ICC ESR-4347, ICC ESR-5359
Series
Sup-R Bolt
Features
Required Hole Diameter Equals Anchor Diameter
Maximum Ultimate Shear Strength
9,255 lb
Screw Anchor Type
Concrete Anchor

Description

Screw Anchor, Anchor Diameter 3/4 in, Screw Size 3/4 in, Overall Length 7 in, Thread Size Not Applicable, Thread Length 7 in, Head Type Hex, Head Width 1.125 in, Head Diameter Not Applicable, Head Height 0.75 in, Drive Type External Hex, Material Steel, Material Grade/Class Not Graded, Removable Removable, Compatible Material Concrete, Masonry, Drill Bit Size 3/4 in, Screw Anchor Type Concrete Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.