Shop MKT FASTENING

Screw Anchor, 3/4 in Dia., Hex, 10 in L, Steel Zinc Plated, 5 PK

  • Mfr # 4134100
  • Zoro # G411903744

product price: 
$
70.59
/pk of 5, $14.12/ea

Key Features

Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc-Plated
Head Type
Hex
Drive Type
External Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4134100
Zoro #
G411903744
UPC #
082275418353
Country of Origin
China
Item
Screw Anchor
Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc-Plated
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
9,255 lb
Ultimate Tension Strength (4,000 psi Concrete)
11,626 lb
ICC Approved for Cracked Concrete
Yes
Seismic Approved
Yes
Edge Distance
1 3/4 in
Maximum Ultimate Tension Strength
11,626 lb
Minimum Ultimate Tension Strength
5,503 lb
Maximum Ultimate Shear Strength
9,255 lb
Countersink Angle
90 Degrees
Tip Type
Self-Tapping
Screw Anchor Type
Concrete Anchor
Minimum Ultimate Shear Strength
7,704 lb
Material Grade/Class
Not Graded
Removable
Removable
Series
Sup-R Bolt
Features
Required Hole Diameter Equals Anchor Diameter
System of Measurement
Inch
Industry Standards
ACI 318 Category 1, ICC ESR-4347, ICC ESR-5359
Shell Material
Steel
Traction Material
Steel

Dimensions

Anchor Diameter
3/4 in
Overall Length
10 in
Drill Bit Size
3/4 in
Minimum Installation Depth
6 1/4 in
Thread Length
10 in
Screw Size
3/4 in
Head Height
0.75 in
Maximum Material Thickness
6 in
Head Width
1.125 in
Wire Rope Length
10 in
Length
10 in
Fits Chest Size
Required Hole Diameter Equals Anchor Diameter

Description

Screw Anchor, Anchor Diameter 3/4 in, Screw Size 3/4 in, Overall Length 10 in, Thread Size Not Applicable, Thread Length 10 in, Head Type Hex, Head Width 1.125 in, Head Diameter Not Applicable, Head Height 0.75 in, Drive Type External Hex, Material Steel, Finish Zinc-Plated, Material Grade/Class Not Graded, Removable Removable, Compatible Material Concrete, Masonry, Drill Bit Size 3/4 in, Screw Anchor Type Concrete Anchor, System of Measurement Inch, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.