Screw Anchor, 3/8 in Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 10 PK
Mfr # 4138212
Zoro # G211903708
product price:Â $30.49
/pk 10, $3.05/eaKey Features
Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4138212
Zoro #
G211903708
UPC #
082275418049
Country of Origin
China
Dimensions
Anchor Diameter
3/8 in
Overall Length
2 1/2 in
Drill Bit Size
3/8 in
Minimum Installation Depth
2 1/2 in
Screw Size
3/8 in
Thread Length
2 1/2 in
Head Width
0.563 in
Head Height
0.375 in
Maximum Material Thickness
0 in
Details
Item
Screw Anchor
Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
2,958 lb
Ultimate Tension Strength (4,000 psi Concrete)
2,705 lb
Maximum Ultimate Shear Strength
2,958 lb
Material Grade/Class
Not Graded
Screw Anchor Type
Screw Anchor
System of Measurement
Inch
Maximum Ultimate Tension Strength
2,705 lb
Removable
Removable
Description
Screw Anchor, Anchor Diameter 3/8 in, Screw Size 3/8 in, Overall Length 2 1/2 in, Thread Size Not Applicable, Thread Length 2 1/2 in, Head Type Hex, Head Width 0.563 in, Head Diameter Not Applicable, Head Height 0.375 in, Drive Type External Hex, Material Steel, Material Grade/Class Not Graded, Removable Removable, Compatible Material Concrete, Masonry, Drill Bit Size 3/8 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness 0 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.