Zoro Homepage

Screw Anchor, 3/8 in Dia., Hex, 5 in L, Steel Zinc Plated, 10 PK

  • Mfr # 4138500

  • Zoro # G311903684


product price: $40.65
/pk 10, $4.06/ea

Key Features

Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4138500
Zoro #
G311903684
UPC #
082275418070
Country of Origin
China

Dimensions

Anchor Diameter
3/8 in
Overall Length
5 in
Drill Bit Size
3/8 in
Minimum Installation Depth
3 1/4 in
Screw Size
3/8 in
Thread Length
5 in
Maximum Material Thickness
2 1/2 in
Head Width
0.563 in
Head Height
0.375 in

Description

Screw Anchor, Anchor Diameter 3/8 in, Screw Size 3/8 in, Overall Length 5 in, Thread Size Not Applicable, Thread Length 5 in, Head Type Hex, Head Width 0.563 in, Head Diameter Not Applicable, Head Height 0.375 in, Drive Type External Hex, Material Steel, Material Grade/Class Not Graded, Removable Removable, Compatible Material Concrete, Masonry, Drill Bit Size 3/8 in, Screw Anchor Type Concrete Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.