SUP-R-STUD TZ Seismic Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 10 PK

  • Mfr # 2112334

  • Zoro # G4454764


product price: $45.29
/pk 10, $4.53/ea

Key Features

Compatible Material
Concrete
Overall Length
3-3/4"
Sub-Brand
SUP-R-STUD TZ
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2112334
Zoro #
G4454764
UPC #
-
Country of Origin
Germany

Dimensions

Anchor Diameter
1/2"
Overall Length
3-3/4"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/2"
Maximum Material Thickness
1/4"
Thread Length
1/4 in
Nut Width
0.75 in
Minimum Material Thickness
4 in
Washer Outside Diameter
1.062 in

Details

Item
Seismic Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD TZ
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
9,621 lb
Ultimate Tension Strength (4,000 psi Concrete)
4,447 lb
Material Grade
Grade 2
Includes
Nut, Washer
Embedment In Concrete
2 1/2 in
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ACI 318
Wedge Anchor Type
Wedge Anchor
Minimum Installation Torque
35 ft-lb
System of Measurement
Inch
Maximum Installation Torque
35 ft-lb
Manufacturer Location
Made in USA
Minimum Ultimate Tension Strength
4,447 lb
Series
Stud TZ
Material Grade/Class
Grade 2

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 3 3/4 in, Thread Length 1/4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/2 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 9,621 lb, Ultimate Tension Strength (4,000 psi Concrete) 4,447 lb, Nut Width 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.