This item is Discontinued.

Mkt Fastening Self-Drilling Screw Kit, 12 x 2", Ruspert Coating Carbon Steel Hex Washer Head 112H3K

Self-Drilling Screw Kit, 12 x 2", Ruspert Coating Carbon Steel Hex Washer Head (Discontinued)

  • Mfr # 112H3K
  • Zoro # G7319142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
112H3K
Zoro #
G7319142
UPC #
082275553122
Country of Origin
China

Details

System of Measurement
Inch
Head Type
Hex Washer
Material
Carbon Steel
Finish
Ruspert Coating
Item
Self-Drilling Screw Kit,12 x 2"
Drive Type
Hex

Description

Self-Drilling Screw Kit,12 x 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.