Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Plain, 10 PK

  • Mfr # 1706SS0

  • Zoro # G7496912


product price: $18.25
/pk 10, $1.83/ea

Key Features

Compatible Material
Brick
Overall Length
2-1/4"
Sub-Brand
Sup-R-Sleeve
Material Type
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1706SS0
Zoro #
G7496912
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
2-1/4"
Drill Bit Size
1/4"
Thread Size
3/16"-24
Maximum Material Thickness
1-1/4"
Minimum Installation Depth
1"
Anchor Length
2 1/4 in
Max. Work Thickness
1 1/4 in
Minimum Material Thickness
1/16 in
Nut Width
0.375 in
Screw Size
1/4 in
Washer Outside Diameter
0.625 in
Minimum Hole Depth
1 in

Details

Item
Sleeve Anchor
Compatible Material
Brick
Sub-Brand
Sup-R-Sleeve
Material Type
Stainless Steel
Finish
Plain
Seismic Approved
No
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
920 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,400 lb
Material Grade
304
ICC Approved for Un-Cracked Concrete
No
Industry Standards
G.S.A. SPEC FF-S-325C, GRP II, Type 3 Class 3
Min. Embedment
1 in
Material
Stainless Steel
Series
Sup-R
Removable
Permanent
Includes
Nut, Washer
System of Measurement
Inch
Maximum Installation Torque
8 ft-lb
Maximum Ultimate Tension Strength
1,640 lb
Minimum Ultimate Shear Strength
792 lb
Material Grade/Class
18-8
Minimum Ultimate Tension Strength
1,356 lb
Manufacturer Location
Made in USA
Minimum Installation Torque
5 ft-lb
Maximum Ultimate Shear Strength
1,148 lb

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 2 1/4 in, Thread Size 3/16 In.-24, Drive Type Phillips, Head Type Hex, Nut Width 0.375 in, Washer Outside Diameter 0.625 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 1/4 in, Compatible Material Masonry, Minimum Installation Torque 5 ft-lb, Maximum Installation Torque 8 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 1 in, Minimum Material Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products