Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 5 PK

  • Mfr # 1723000

  • Zoro # G7611265


product price: $36.15
/pk 5, $7.23/ea

Key Features

Compatible Material
Brick
Anchor Diameter
3/4"
Overall Length
6-1/4"
Sub-Brand
Sup-R-Sleeve
Material Type
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1723000
Zoro #
G7611265
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
3/4"
Overall Length
6-1/4"
Drill Bit Size
3/4"
Thread Size
5/8"-11
Maximum Material Thickness
4-1/4"
Minimum Installation Depth
2"
Anchor Length
6 1/4 in
Max. Work Thickness
4 1/4 in
Minimum Material Thickness
1/16 in
Washer Outside Diameter
1.748 in
Nut Width
0.9375 in
Screw Size
3/4 in
Minimum Hole Depth
2 in

Details

Item
Sleeve Anchor
Compatible Material
Brick
Sub-Brand
Sup-R-Sleeve
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
11,620 lb
Ultimate Tension Strength (4,000 psi Concrete)
8,780 lb
ICC Approved for Un-Cracked Concrete
No
Material Grade
Not Graded
Industry Standards
G.S.A. SPEC FF-S-325C, GRP II, Type 3 Class 3
Material
Steel
Min. Embedment
2 in
Removable
Permanent
Includes
Nut, Washer
System of Measurement
Inch
Manufacturer Location
Made in USA
Material Grade/Class
Not Graded
Maximum Ultimate Tension Strength
9,656 lb
Minimum Installation Torque
90 ft-lb
Minimum Ultimate Tension Strength
8,428 lb
Series
Sup-R
Maximum Ultimate Shear Strength
14,524 lb
Maximum Installation Torque
110 ft-lb
Minimum Ultimate Shear Strength
9,992 lb

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Overall Length 6 1/4 in, Thread Size 5/8 In.-11, Drive Type External Hex, Head Type Hex, Nut Width 0.9375 in, Washer Outside Diameter 1.748 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 3/4 in, Compatible Material Masonry, Minimum Installation Torque 90 ft-lb, Maximum Installation Torque 110 ft-lb, Minimum Installation Depth 2 in, Minimum Hole Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.