Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 5 PK

  • Mfr # 1773SS0

  • Zoro # G7606085

CAD Available

product price: $32.49
/pk 5, $6.50/ea

Key Features

CAD Drawing
Compatible Material
Brick
Overall Length
4"
Sub-Brand
Sup-R-Sleeve
Material Type
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1773SS0
Zoro #
G7606085
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
4"
Drill Bit Size
3/8"
Thread Size
5/16"-18
Maximum Material Thickness
2-3/4"
Minimum Installation Depth
1-1/4"
Max. Work Thickness
2 3/4 in
Anchor Length
4 in
Minimum Material Thickness
1/16 in
Minimum Hole Depth
1 1/4 in
Screw Size
3/4 in

Details

Item
Sleeve Anchor
Compatible Material
Brick
Sub-Brand
Sup-R-Sleeve
Material Type
Stainless Steel
Finish
Plain
Seismic Approved
No
Head Type
Flat
Drive Type
Slotted
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
2,020 lb
Ultimate Tension Strength (4,000 psi Concrete)
2,960 lb
ICC Approved for Un-Cracked Concrete
No
Material Grade
304
Industry Standards
G.S.A. SPEC FF-S-325C, GRP II, Type 3 Class 3
Material
Stainless Steel
Min. Embedment
1 1/4 in
Includes
Nut, Washer
Minimum Ultimate Tension Strength
2,840 lb
Maximum Installation Torque
26 ft-lb
Manufacturer Location
Made in USA
Material Grade/Class
18-8
Removable
Permanent
Minimum Ultimate Shear Strength
1,736 lb
Minimum Installation Torque
22 ft-lb
Maximum Ultimate Tension Strength
3,256 lb
Maximum Ultimate Shear Strength
2,524 lb
System of Measurement
Inch
Series
Sup-R
CAD Available
Yes

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 4 in, Thread Size 5/16 In.-18, Drive Type Slotted, Head Type Flat, Washer Outside Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 3/8 in, Compatible Material Masonry, Minimum Installation Torque 22 ft-lb, Maximum Installation Torque 26 ft-lb, Minimum Installation Depth 1 1/4 in, Minimum Hole Depth 1 1/4 in, Minimum Material Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.