Shop MKT FASTENING

Sup-R-Sleeve Sleeve Anchor, 1/2" Dia., 4" L, Carbon Steel Zinc Plated, 10 PK

  • Mfr # 1716000

  • Zoro # G7463827


product price:  $15.99
/pk 10, $1.60/ea

Key Features

Compatible Material
Brick
Anchor Diameter
1/2"
Overall Length
4"
Sub-Brand
Sup-R-Sleeve
Material Type
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1716000
Zoro #
G7463827
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
4"
Drill Bit Size
1/2"
Thread Size
3/8"-16
Maximum Material Thickness
2-1/2"
Minimum Installation Depth
1-1/2"
Anchor Length
4 in
Max. Work Thickness
2 1/2 in
Washer Outside Diameter
1.008 in
Minimum Hole Depth
1 1/2 in
Minimum Material Thickness
1/16 in
Screw Size
1/2 in
Nut Width
0.5625 in

Details

Item
Sleeve Anchor
Compatible Material
Brick
Sub-Brand
Sup-R-Sleeve
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
5,760 lb
Ultimate Tension Strength (4,000 psi Concrete)
4,860 lb
ICC Approved for Un-Cracked Concrete
No
Material Grade
Not Graded
Industry Standards
GSA Spec FF-S-325C, Group II, Type 3, Class 3
Min. Embedment
1 1/2 in
Material
Steel
Maximum Ultimate Tension Strength
5,334 lb
Maximum Installation Torque
38 ft-lb
Minimum Ultimate Tension Strength
4,664 lb
Manufacturer Location
Made in USA
System of Measurement
Inch
Minimum Ultimate Shear Strength
4,952 lb
Minimum Installation Torque
34 ft-lb
Removable
Permanent
Maximum Ultimate Shear Strength
7,200 lb
Series
Sup-R
Material Grade/Class
Not Graded

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 4 in, Thread Size 3/8 In.-16, Drive Type External Hex, Head Type Hex, Nut Width 0.5625 in, Washer Outside Diameter 1.008 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/2 in, Compatible Material Masonry, Minimum Installation Torque 34 ft-lb, Maximum Installation Torque 38 ft-lb, Minimum Installation Depth 1 1/2 in, Minimum Hole Depth 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.