Sup-R-Sleeve Sleeve Anchor, 1/2" Dia., 4" L, Stainless Steel Plain, 5 PK

  • Mfr # 1716SS0

  • Zoro # G7520572


product price:  $47.99
/pk 5, $9.60/ea

Key Features

Compatible Material
Brick
Overall Length
4"
Sub-Brand
Sup-R-Sleeve
Material Type
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1716SS0
Zoro #
G7520572
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
4"
Drill Bit Size
1/2"
Thread Size
3/8"-16
Maximum Material Thickness
2-1/2"
Minimum Installation Depth
1-1/2"
Anchor Length
4 in
Max. Work Thickness
2 1/2 in
Screw Size
1/2 in
Washer Outside Diameter
1.008 in
Nut Width
0.5625 in
Minimum Hole Depth
1 1/2 in
Minimum Material Thickness
1/16 in

Details

Item
Sleeve Anchor
Compatible Material
Brick
Sub-Brand
Sup-R-Sleeve
Material Type
Stainless Steel
Finish
Plain
Seismic Approved
No
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
5,760 lb
Ultimate Tension Strength (4,000 psi Concrete)
4,860 lb
Material Grade
304
ICC Approved for Un-Cracked Concrete
No
Industry Standards
GSA Spec FF-S-325C, Group II, Type 3, Class 3
Material
Stainless Steel
Min. Embedment
1 1/2 in
System of Measurement
Inch
Minimum Ultimate Tension Strength
4,664 lb
Series
Sup-R
Maximum Ultimate Shear Strength
7,200 lb
Includes
Nut, Washer
Maximum Ultimate Tension Strength
5,334 lb
Minimum Ultimate Shear Strength
4,952 lb
Removable
Permanent
Manufacturer Location
Made in USA
Maximum Installation Torque
38 ft-lb
Minimum Installation Torque
34 ft-lb
Material Grade/Class
18-8

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 4 in, Thread Size 3/8 In.-16, Drive Type Phillips, Head Type Hex, Nut Width 0.5625 in, Washer Outside Diameter 1.008 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 1/2 in, Compatible Material Masonry, Minimum Installation Torque 34 ft-lb, Maximum Installation Torque 38 ft-lb, Minimum Installation Depth 1 1/2 in, Minimum Hole Depth 1 1/2 in, Minimum Material Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.