Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 5/8" L, Carbon Steel Zinc Plated, 100 PK

  • Mfr # 1704000

  • Zoro # G7482221


product price:  $33.99
/pk 100, $0.34/ea

Key Features

Compatible Material
Brick
Anchor Diameter
1/4"
Overall Length
5/8"
Sub-Brand
Sup-R-Sleeve
Material Type
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1704000
Zoro #
G7482221
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
5/8"
Drill Bit Size
1/4"
Thread Size
3/16"-24
Maximum Material Thickness
1/16"
Minimum Installation Depth
9/16"
Anchor Length
5/8 in
Max. Work Thickness
1/16 in
Minimum Hole Depth
5/8 in
Washer Outside Diameter
0.625 in
Nut Width
0.375 in
Screw Size
1/4 in
Minimum Material Thickness
1/16 in

Details

Item
Sleeve Anchor
Compatible Material
Brick
Sub-Brand
Sup-R-Sleeve
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Material Grade
Not Graded
Industry Standards
GSA Spec FF-S-325C, Group II, Type 3, Class 3
Material
Steel
Min. Embedment
9/16"
Includes
Nut, Washer
Minimum Installation Torque
5 ft-lb
Maximum Installation Torque
8 ft-lb
Removable
Permanent
Series
Sup-R
Material Grade/Class
Not Graded
Manufacturer Location
Made in USA
System of Measurement
Inch

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 5/8 in, Thread Size 3/16 In.-24, Drive Type External Hex, Head Type Hex, Nut Width 0.375 in, Washer Outside Diameter 0.625 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/4 in, Compatible Material Masonry, Minimum Installation Torque 5 ft-lb, Maximum Installation Torque 8 ft-lb, Minimum Installation Depth Not Applicable, Minimum Hole Depth 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.