Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 2-1/2" L, Stainless Steel Plain, 5 PK
Mfr # 1721SS0
Zoro # G7506624
product price:Â $99.99
/pk 5, $20.00/ea
Free Shipping & Returns
Key Features
Compatible Material
Brick
Overall Length
2-1/2"
Sub-Brand
Sup-R-Sleeve
Material Type
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1721SS0
Zoro #
G7506624
UPC #
-
Country of Origin
China
Dimensions
Anchor Diameter
3/4"
Overall Length
2-1/2"
Drill Bit Size
3/4"
Thread Size
5/8"-11
Maximum Material Thickness
1/2"
Minimum Installation Depth
2"
Anchor Length
2 1/2 in
Max. Work Thickness
1/2 in
Washer Outside Diameter
1.748 in
Nut Width
0.9375 in
Minimum Hole Depth
2 in
Minimum Material Thickness
1/16 in
Screw Size
5/8 in
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Overall Length 2 1/2 in, Thread Size 5/8 In.-11, Drive Type Phillips, Head Type Hex, Nut Width 0.9375 in, Washer Outside Diameter 1.748 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 3/4 in, Compatible Material Masonry, Minimum Installation Torque 90 ft-lb, Maximum Installation Torque 110 ft-lb, Minimum Installation Depth 2 in, Minimum Hole Depth 2 in, Minimum Material Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.