Shop MKT FASTENING

Sup-R-Sleeve Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 5 PK

  • Mfr # 1719000
  • Zoro # G7529952

product price: 
$
12.19
/pk of 5, $2.44/ea

Key Features

Compatible Material
Masonry
Anchor Diameter
5/8"
Overall Length
4-1/4"
Sub-Brand
Sup-R-Sleeve
Material Type
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1719000
Zoro #
G7529952
UPC #
-
Country of Origin
China
Item
Sleeve Anchor
Compatible Material
Masonry
Sub-Brand
Sup-R-Sleeve
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Hex
Drive Type
External Hex
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
7,880 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,970 lb
ICC Approved for Un-Cracked Concrete
No
Material Grade
Not Graded
Industry Standards
GSA Spec FF-S-325C, Group II, Type 3, Class 3
Min. Embedment
2 in
Material
Steel
Maximum Installation Torque
75 ft-lb
Manufacturer Location
Made in USA
Material Grade/Class
Not Graded
Minimum Installation Torque
52 ft-lb
Minimum Ultimate Tension Strength
5,730 lb
Minimum Ultimate Shear Strength
6,776 lb
Maximum Ultimate Shear Strength
9,848 lb
System of Measurement
Inch
Includes
Nut, Washer
Maximum Ultimate Tension Strength
6,560 lb
Removable
Permanent
Series
Sup-R
Shell Material
Steel
ICC Approval Type
Not Rated
Traction Material
Steel

Dimensions

Anchor Diameter
5/8"
Overall Length
4-1/4"
Drill Bit Size
5/8"
Thread Size
1/2"-13
Maximum Material Thickness
2-1/4"
Minimum Installation Depth
2"
Max. Work Thickness
2 1/4 in
Anchor Length
4 1/4 in
Washer Outside Diameter
1.26 in
Minimum Material Thickness
1/16 in
Minimum Hole Depth
2 in
Screw Size
5/8 in
Nut Width
0.75 in
Wire Rope Length
4 1/4 in
Length
4 1/4 in

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Overall Length 4 1/4 in, Thread Size 1/2 In.-13, Drive Type External Hex, Head Type Hex, Nut Width 0.75 in, Washer Outside Diameter 1.26 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 5/8 in, Compatible Material Masonry, Minimum Installation Torque 52 ft-lb, Maximum Installation Torque 75 ft-lb, Minimum Installation Depth 2 in, Minimum Hole Depth 2 in, Minimum Material Thickness 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.