Shop MKT FASTENING

SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 10 PK

  • Mfr # 2612234
  • Zoro # G4459542

product price: 
$
13.89
/pk of 10, $1.39/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2612234
Zoro #
G4459542
UPC #
-
Country of Origin
United States
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
5,068 lb
Ultimate Shear Strength (4,000 psi Concrete)
6,828 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,068 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
4,120 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
6,828 lb
Embedment In Concrete
2 1/4 in
Ultimate Shear (Lb.)
6,828 lb
Ultimate Tension (Lbs.)
5,068 lb
Includes
Nut, Washer
Material Grade
Grade 2
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
FM Approved, ICC ESR-3782 C-STL, ZP 1/4" SS, ROHS Compliant Except for Grade 5, UL Listed
Wedge Anchor Type
Wedge Anchor
Manufacturer Location
Made in USA
Minimum Installation Torque
25 ft-lb
System of Measurement
Inch
Maximum Ultimate Tension Strength
5,068 lb
Maximum Ultimate Shear Strength
6,828 lb
Series
Stud+
Material Grade/Class
Grade 2
Maximum Installation Torque
50 ft-lb
Shell Material
Steel
ICC Approval Type
Uncracked Concrete
Thread Type
Coarse
Traction Material
Steel

Dimensions

Anchor Diameter
1/2"
Overall Length
2-3/4"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/4"
Maximum Material Thickness
1/8 in
Thread Length
1 1/2 in
Washer Outside Diameter
1.062 in
Minimum Material Thickness
4 in
Nut Width
0.75 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 2 3/4 in, Thread Length 1 1/2 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 6,828 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,068 lb, Nut Width 0.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.