Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Plain, 150 PK

  • Mfr # 2712700B

  • Zoro # G5957402


product price: $887.99
/pk 150, $5.92/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Plain
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2712700B
Zoro #
G5957402
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
7"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/4"
Maximum Material Thickness
2-1/2"
Thread Length
1 1/4 in
Minimum Material Thickness
4 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Plain
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
5,772 lb
Ultimate Shear Strength (4,000 psi Concrete)
6,828 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,772 lb
Ultimate Shear (Lb.)
6,828 lb
Embedment In Concrete
4 1/2 in
Ultimate Tension in 3000 PSI Concrete (Lb.)
4,608 lb
Includes
Nut, Washer
Material Grade
304
Ultimate Tension (Lbs.)
5,772 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
6,828 lb
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
GSA SPEC FF-S-325C, GROUP II, TYPE 4, CLASS 1
Wedge Anchor Type
Wedge Anchor
Manufacturer Location
Made in USA
Maximum Ultimate Tension Strength
5,772 lb
Maximum Ultimate Shear Strength
6,828 lb
Maximum Installation Torque
50 ft-lb
Material Grade/Class
18-8
System of Measurement
Inch
Series
Stud+
Minimum Installation Torque
25 ft-lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 7 in, Thread Length 1 1/4 in, Eyelet Hole Size Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 6,828 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,772 lb, Nut Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.