Shop MKT FASTENING

SUP-R-STUD + Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Yellow Zinc, 100 PK

  • Mfr # 2514314
  • Zoro # G2520384

product price: 
$
109.99
/pk of 100, $1.10/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Yellow Zinc
Seismic Approved
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2514314
Zoro #
G2520384
UPC #
-
Country of Origin
United States
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Yellow Zinc
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
1,015 lb
Ultimate Shear Strength (4,000 psi Concrete)
1,472 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,015 lb
Ultimate Tension (Lbs.)
1,015 lb
Ultimate Shear (Lb.)
1,472 lb
Includes
Nut, Washer
Material Grade
Grade 2
Embedment In Concrete
1 1/8 in
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
FM Approved, ICC ESR-3782 C-STL, ZP 1/4" SS, ROHS Compliant Except for Grade 5, UL Listed
Wedge Anchor Type
Wedge Anchor
Minimum Installation Torque
8 ft-lb
System of Measurement
Inch
Series
Stud+
Maximum Ultimate Tension Strength
1,015 lb
Manufacturer Location
Made in USA
Maximum Ultimate Shear Strength
1,472 lb
Maximum Installation Torque
10 ft-lb
Material Grade/Class
Grade 5
Shell Material
Steel
ICC Approval Type
Uncracked Concrete
Thread Type
Coarse
Traction Material
Steel

Dimensions

Anchor Diameter
1/4"
Overall Length
3-1/4"
Drill Bit Size
1/4 in
Thread Size
1/4"-20
Minimum Installation Depth
1-1/8"
Maximum Material Thickness
1-7/8"
Thread Length
2 1/4 in
Washer Outside Diameter
0.625 in
Nut Width
0.4375 in
Minimum Material Thickness
4 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 3 1/4 in, Thread Length 2 1/4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 5, Finish Zinc Yellow, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 1,472 lb, Ultimate Tension Strength (4,000 psi Concrete) 1,015 lb, Nut Width 0.4375 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.