Shop DEWALT
See all product information
Create Account
Domestic Wedge Anchor, PK20
- Mfr # 7441SD1USA-PWR
- Zoro # G623958709
product price:Â
$
131.99
/pk of 20, $6.60/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Anchor Diameter
3/4 in
Industry Standards
Nut Width
1.125 in
Thread Size
3/4"-10
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7441SD1USA-PWR
- Zoro #
- G623958709
- UPC #
- 0075352347257
- Country of Origin
- United States
- Item
- Wedge Anchor
- Industry Standards
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Compatible Material
- Concrete
- Seismic Approved
- Yes
- ICC Approval Type
- Cracked and Uncracked Concrete
- Material
- Steel
- Includes
- Nuts and Washers
- Series
- Power-Stud(R)+ SD1
- Features
- Anchor can be Installed Through Standard Fixture Holes, Anchor Design Allows for Follow-Up Expansion After Setting Under Tensile Loading, Consistent Performance in High and Low Strength Concrete, Length ID Code and Identifying Marking Stamped on Head of Each Anchor
- Thread Style
- Fully Threaded
- Wedge Anchor Type
- Wedge Expansion Anchor
- Traction Material
- Steel
Dimensions
- Anchor Diameter
- 3/4 in
- Nut Width
- 1.125 in
- Thread Size
- 3/4"-10
- Overall Length
- 4 3/4 in
- Maximum Material Thickness
- 5/8 in
- Minimum Installation Depth
- 3 3/4 in
- Thread Length
- 2 1/4 in
- Washer Outside Diameter
- 1.4688 in
- Drill Bit Size
- 3/4 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 4 3/4 in, Thread Length 2 1/4 in, Material Steel, Finish Zinc-Plated, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/4 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.