Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUP-R-STUD + Wedge Anchor, 3/4" Dia., 10" L, Steel Plain, 4 PK

  • Mfr # 2734100

  • Zoro # G4455053


product price: $108.99
/pk 4, $27.25/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Plain
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2734100
Zoro #
G4455053
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
3/4"
Overall Length
10"
Drill Bit Size
3/4 in
Thread Size
3/4"-10
Minimum Installation Depth
3-3/8"
Maximum Material Thickness
3-1/4"
Thread Length
4 in
Washer Outside Diameter
1.469 in
Nut Width
1.125 in
Minimum Material Thickness
6 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Plain
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
16,201 lb
Ultimate Shear Strength (4,000 psi Concrete)
15,126 lb
Ultimate Tension Strength (4,000 psi Concrete)
16,201 lb
Material Grade
304
Ultimate Tension in 3000 PSI Concrete (Lb.)
13,278 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
15,126 lb
Embedment In Concrete
6 3/4 in
Includes
Nut, Washer
Ultimate Tension (Lbs.)
16,201 lb
Ultimate Shear (Lb.)
15,126 lb
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
GSA SPEC FF-S-325C, GROUP II, TYPE 4, CLASS 1
Wedge Anchor Type
Wedge Anchor
Maximum Installation Torque
200 ft-lb
Maximum Ultimate Tension Strength
16,201 lb
Maximum Ultimate Shear Strength
15,126 lb
System of Measurement
Inch
Material Grade/Class
18-8
Minimum Installation Torque
100 ft-lb
Manufacturer Location
Made in USA
Series
Stud+

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 10 in, Thread Length 4 in, Eyelet Hole Size Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Minimum Material Thickness 6 in, Ultimate Shear Strength (4,000 psi Concrete) 15,126 lb, Ultimate Tension Strength (4,000 psi Concrete) 16,201 lb, Nut Width 1.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.