Shop MKT FASTENING

SZ-B Wedge Anchor, 10 mm Dia., 167 mm L, Steel Zinc Plated, 5 PK

  • Mfr # M16045301
  • Zoro # G5234638

product price: 
$
14.19
/pk of 5, $2.84/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M16045301
Zoro #
G5234638
UPC #
-
Country of Origin
Germany
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
5,620 lb
Ultimate Tension Strength (4,000 psi Concrete)
3,765 lb
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
750
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
484
Material Grade
Class 8.8
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
1670
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
1670
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
1539
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
1927
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
1670
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
1670
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ETA-02/0030, ICC ESR-3173
Wedge Anchor Type
Seismic Wedge Anchor
Minimum Ultimate Shear Strength
5,620 lb
Maximum Ultimate Shear Strength
44,623 lb
System of Measurement
Metric
Minimum Ultimate Tension Strength
3,765 lb
Maximum Installation Torque
11 ft-lb
Material Quality Standards
ACI 318 Category 1
Minimum Installation Torque
11 ft-lb
Series
SZ-B
Maximum Ultimate Tension Strength
21,444 lb
Removable
Removable
Material Grade/Class
Class 8.8
Manufacturer Location
Made in USA
Shell Material
Steel
ICC Approval Type
Cracked and Uncracked Concrete
Traction Material
Steel

Dimensions

Anchor Diameter
10 mm
Overall Length
167 mm
Drill Bit Size
10 mm
Thread Size
M6
Minimum Installation Depth
60 mm
Maximum Material Thickness
100 mm
Minimum Material Thickness
101 19/32 mm
Nut Width
10 mm
Washer Outside Diameter
18 mm
Wire Rope Length
167 mm
Length
167 mm

Description

Wedge Anchor, System of Measurement Metric, Anchor Diameter 10 mm, Thread Size M6, Overall Length 167 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Compatible Material Concrete, Drill Bit Size 10 mm, Minimum Installation Depth 60 mm, Minimum Material Thickness 101 19/32 mm, Ultimate Shear Strength (4,000 psi Concrete) 5,620 lb, Ultimate Tension Strength (4,000 psi Concrete) 3,765 lb, Nut Width 10 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.