Zoro Homepage

Taper Bolt Removable Anchor Bolt, 1 in Dia, 7-1/4" L, Zinc Alloy Zinc Plated, 10 PK

  • Mfr # 3462000

  • Zoro # G2837992


product price: $168.99
/pk 10, $16.90/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Taper Bolt
Material
Zinc Alloy
Finish
Zinc Plated
Drill Bit Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3462000
Zoro #
G2837992
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1 in
Overall Length
7-1/4"
Drill Bit Size
1"
Thread Size
1 in
Minimum Installation Depth
4 5/8 in
Screw Size
1 in
Compatible Hole Diameter
1 in
Head Width
1.5 in

Description

Bolt Anchor, Anchor Diameter 1 in, Overall Length 7 1/4 in, Thread Size 1 In., Drill Bit Size 1 in, Material Zinc Alloy, Finish Zinc Plated, Material Grade/Class Grade 5, Minimum Installation Depth 4 5/8 in, Nut Material Zinc Alloy, System of Measurement Inch, Manufacturer Location Made in USA, Compatible Hole Diameter 1 in, Compatible Material Concrete, Head Width 1.5 in, Installation Method Double Taper Bolt with Expansion Nut, Maximum Installation Torque 550 ft-lb, Removable Removable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.