This item is Discontinued.

Mkt Fastening Taper Bolt w/Nut, 3/8x2 5/8 In, Pk50 3421000

Taper Bolt w/Nut, 3/8x2 5/8 In, Pk50 (Discontinued)

  • Mfr # 3421000
  • Zoro # G1737127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3421000
Zoro #
G1737127
UPC #
082275456614
Country of Origin
United States

Dimensions

Drill Size
3/8"
Screw Size
3/8 in
Length
2-5/8"
Anchor Dia.
3/8 in
Anchor Internal Thread Dia.
3/8 in
Anchor Length
2 5/8 in
Anchor Drill Size
3/8 in

Details

Item
Taper Bolt with Expansion Nut
Material
Grade 5 Zinc Alloy
Min. Embedment
1 7/8 in
Application
Heavy Duty In Solid Concrete
Type
Double
Expansion Anchor Type
Double Taper Bolt with Expansion Nut
Ultimate Shear in 3000 PSI Concrete (Lb.)
7177
Anchor Material
Zinc Alloy
Ultimate Tension in 3000 PSI Concrete (Lb.)
4030

Description

Taper Bolt with Expansion Nut, Screw Size 3/8 in, Material Grade 5 Zinc Alloy, Expansion Anchor Type Double Taper Bolt with Expansion Nut, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.