SZ-S Wedge Anchor, 24 mm Dia., 152 mm L, Steel Zinc Plated, 10 PK

  • Mfr # M14515301

  • Zoro # G3135702


product price: $142.99
/pk 10, $14.30/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-S
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14515301
Zoro #
G3135702
UPC #
-
Country of Origin
Germany

Dimensions

Anchor Diameter
24 mm
Overall Length
152 mm
Drill Bit Size
24 mm
Thread Size
M16-2.00
Minimum Installation Depth
100 mm
Maximum Material Thickness
20 mm
Washer Outside Diameter
39 mm
Nut Width
24 mm
Minimum Material Thickness
203 13/64 mm

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SZ-S
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
38,920 lb
Ultimate Tension Strength (4,000 psi Concrete)
14,057 lb
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
6640
Material Grade
Class 8.8
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
6999
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
3083
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
6640
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
4352
Embedment In Concrete
100 mm
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
9519
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
9519
Includes
Nut, Washer
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
4958
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ACI 355.2/ETA-02-0030
Wedge Anchor Type
Seismic Wedge Anchor
Minimum Ultimate Tension Strength
3,765 lb
Material Quality Standards
ACI 318 Category 1
Manufacturer Location
Made in USA
Series
SZ-S
Maximum Ultimate Shear Strength
44,623 lb
Maximum Ultimate Tension Strength
21,444 lb
Removable
Removable
Minimum Ultimate Shear Strength
5,620 lb
Material Grade/Class
Class 8.8
System of Measurement
Metric
Minimum Installation Torque
118 ft-lb
Maximum Installation Torque
118 ft-lb
Thread Pitch
2 mm

Description

Wedge Anchor Bolt, System of Measurement Metric, Anchor Diameter 24 mm, Thread Size M16, Overall Length 152 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 24 mm, Minimum Installation Depth 120 mm, Minimum Material Thickness 203 13/64 mm, Ultimate Shear Strength (4,000 psi Concrete) 38,920 lb, Ultimate Tension Strength (4,000 psi Concrete) 14,057 lb, Nut Width 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.