Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SZ-B Wedge Anchor, 24 mm Dia., 157 mm L, Steel Zinc Plated, 10 PK

  • Mfr # M16515301

  • Zoro # G2010741


product price: $123.99
/pk 10, $12.40/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16515301
Zoro #
G2010741
UPC #
-
Country of Origin
Germany

Dimensions

Anchor Diameter
24 mm
Overall Length
157 mm
Drill Bit Size
24 mm
Thread Size
M16-2.00
Minimum Installation Depth
100 mm
Maximum Material Thickness
20 mm
Washer Outside Diameter
39 mm
Nut Width
24 mm
Minimum Material Thickness
203 13/64 mm

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
38,920 lb
Ultimate Tension Strength (4,000 psi Concrete)
14,057 lb
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
6999
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
6640
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
6640
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
4958
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
9519
Embedment In Concrete
100 mm
Includes
Nut, Washer
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
4352
Material Grade
Class 8.8
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
9519
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
3083
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ACI 355.2/ETA-02-0030
Wedge Anchor Type
Seismic Wedge Anchor
Maximum Ultimate Shear Strength
44,623 lb
Maximum Ultimate Tension Strength
21,444 lb
System of Measurement
Metric
Minimum Ultimate Shear Strength
5,620 lb
Minimum Ultimate Tension Strength
3,765 lb
Removable
Removable
Manufacturer Location
Made in USA
Material Quality Standards
ACI 318 Category 1
Thread Pitch
2 mm
Material Grade/Class
Class 8.8
Maximum Installation Torque
118 ft-lb
Minimum Installation Torque
118 ft-lb
Series
SZ-B

Description

Wedge Anchor Stud, System of Measurement Metric, Anchor Diameter 24 mm, Thread Size M16, Overall Length 157 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 24 mm, Minimum Installation Depth 120 mm, Minimum Material Thickness 203 13/64 mm, Ultimate Shear Strength (4,000 psi Concrete) 38,920 lb, Ultimate Tension Strength (4,000 psi Concrete) 14,057 lb, Nut Width 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.