Shop POWERS FASTENERS
See all product information
Create Account
Wedge Expansion Anchor, 5/8" Dia., 7" L, Carbon Steel / Stainless Steel Zinc, 25 PK
- Mfr # POW 7436SD2
- Zoro # G811881024
product price:Â
$
87.59
/pk of 25, $3.50/ea
Key Features
Material
Carbon Steel / Stainless Steel
Finish
Zinc
Thread Length
5-1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POW 7436SD2
- Zoro #
- G811881024
- UPC #
- 75352771236
- Country of Origin
- Unknown
Dimensions
- Anchor Diameter
- 5/8"
- Overall Length
- 7"
- Thread Length
- 5-1/8"
Details
- Item
- Wedge Expansion Anchor
- Material
- Carbon Steel / Stainless Steel
- Finish
- Zinc
Description
5/8in x 7in Powers Power-Stud+ SD2 Strength Design Wedge Expansion Anchors, Carbon Steel Zinc Plated Body with Stainless Steel Expansion Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.