SZ-B Wedge Anchor, 10 mm Dia., 77 mm L, Steel Zinc Plated, 10 PK

  • Mfr # M16010301

  • Zoro # G5234909


product price: $22.89
/pk 10, $2.29/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16010301
Zoro #
G5234909
UPC #
-
Country of Origin
Germany

Dimensions

Anchor Diameter
10 mm
Overall Length
77 mm
Drill Bit Size
10 mm
Thread Size
M6
Minimum Installation Depth
60 mm
Maximum Material Thickness
10 mm
Nut Width
10 mm
Washer Outside Diameter
18 mm
Minimum Material Thickness
101 19/32 mm

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
5,620 lb
Ultimate Tension Strength (4,000 psi Concrete)
3,765 lb
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
750
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
1927
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
1539
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
1670
Material Grade
Class 8.8
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
1670
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
1670
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
1670
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
484
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ICC ESR-3173
Wedge Anchor Type
Seismic Wedge Anchor
Maximum Installation Torque
11 ft-lb
Material Grade/Class
Class 8.8
Maximum Ultimate Tension Strength
21,444 lb
Manufacturer Location
Made in USA
Removable
Removable
Series
SZ-B
Minimum Installation Torque
11 ft-lb
Maximum Ultimate Shear Strength
44,623 lb
Material Quality Standards
ACI 318 Category 1
System of Measurement
Metric
Minimum Ultimate Shear Strength
5,620 lb
Minimum Ultimate Tension Strength
3,765 lb

Description

Wedge Anchor Stud, System of Measurement Metric, Anchor Diameter 10 mm, Thread Size M6, Overall Length 77 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 10 mm, Minimum Installation Depth 60 mm, Minimum Material Thickness 101 19/32 mm, Ultimate Shear Strength (4,000 psi Concrete) 5,620 lb, Ultimate Tension Strength (4,000 psi Concrete) 3,765 lb, Nut Width 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.