Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mkt Fastening Wire Mesh Screen, 6 in L, 3/8 in Dia. 7706924

Wire Mesh Screen, 6 in L, 3/8 in Dia. (Discontinued)

  • Mfr # 7706924
  • Zoro # G5116800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7706924
Zoro #
G5116800
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Diameter
3/8 in

Details

Item
Wire Mesh Screen

Description

Wire Mesh Screen,3/8" x 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.