This item is Discontinued.

Mlx Mlx 6654 SparkPlugs Single-Use Earplugs; Corded - Assorted 6654

Mlx 6654 SparkPlugs Single-Use Earplugs; Corded - Assorted (Discontinued)

  • Mfr # 6654
  • Zoro # G403897723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6654
Zoro #
G403897723
UPC #
50092311665400
Country of Origin
China

Description

Features
  • Dimmable.
  • A - Shape.
  • Soft white.
  • Brightness - 1060 lm.
  • Voltage - 120 V
  • Power - 53 W
  • Energy Saver - Yes
  • Bulb Shape - Globe
  • Special Features - Halogen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.