Shop All Currency Holders
This Product is Discontinued
Mmf Industries
Deposit Ticket Holders, Black, Plastic (Discontinued)
Mfr # 268467004
Zoro # G2559681
This Product is Discontinued
Key Features
- Color Black
- Width 10 in
- Material Plastic
- Height 6 in
- Depth 4 in
Product Information
- Brand Mmf Industries
- MFR # 268467004
- Zoro # G2559681
- UPC # 785410674484
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 10 in |
Height | 6 in |
Depth | 4 in |
Details
Description
Deposit Ticket Holders, Material Plastic, Height 6 in, Width 10 in, Depth 4 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.