
96mm Austin Pull - Satin Nickel
Mfr # 80728
Zoro # G914674349
product price: $16.85
/eaKey Features
Material
Zinc
Length
4.31 in
Width
0.38 in
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
For Use With
Cabinet Doors and Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80728
Zoro #
G914674349
UPC #
803055807286
Country of Origin
China
Dimensions
Length
4.31 in
Width
0.38 in
Details
Color
Satin Nickel
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
For Use With
Cabinet Doors and Drawers
Description
Smooth and seamless with a classic transitional twist, the Austin Collection will transform your design space with its handsome personality. Delicate round feet are harmonious with the handle. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
- •Satin Nickel finish
- •Size: 96mm c/c
- •Available in 3 additional finishes: Matte Black, Matte Brushed Brass & Polished Chrome
- •Available in 2 additional sizes: 128mm & 160mm
- •Coordinates with all cabinet hardware from the Austin Collection
- •Mounting hardware included
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.