1 Engine Oil, 5W-20, 1 Qt.

  • Mfr # 103008

  • Zoro # G1961495


product price:  $13.35
/ea

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-20
Color
Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
103008
Zoro #
G1961495
UPC #
-
Country of Origin
Multiple

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
engine oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-20
Color
Amber
SAE Grade
5W-20
Container Type
Bottle
Flash Point
446 Degrees F
Four-Ball Wear
Not Specified
Specific Gravity
0.83 at 60.1 Degrees F
Timken OK Load
Not Specified
Standards
API SN/SM/SL/SJ, Ford WSS-M2C945-A, ILSAC GF-5
Base
Synthetic
Viscosity @ 40C
49.8
Series
Mobil 1
Dexos Rating
1
For Use With
Gasoline Engines
Application
Cars and Light Trucks
Viscosity @ 100C
8.9
Dropping Point
Not Specified
Viscosity Index
160
ISO Viscosity Grade
Not Specified
Pour Point
-45.4 Degrees F
Base Oil
Full Synthetic
Features
Delivers Outstanding Performance During the Maximum Oil Change Interval Recommended in a Vehicles Owners Manual. Read Our Guarantee, Help Extend Engine Life and Reduce Stress on Starting System Components, Helps Prevent Deposits and Sludge Buildup to Enable Long Engine Life, Offers Superb Viscosity Control, Provides Overall Lubrication and Wear Protection Performance for Many Driving Styles, Support Quick Cold-Weather Starting and Ultra-Fast Protection
Viscosity @ 40 Deg C
49.8 cSt
SAE Viscosity Grade
5W-20
Base Formulation
Synthetic
Engine Cycle
2-Cycle
Viscosity @ 100 Deg C
8.9 cSt
Compatible Vehicle Type
Cars, Light Duty Trucks
Maximum Operating Temperature
500 Degrees F
Compatible Engine Type
Gasoline Engines
Odor
Characteristic
Minimum Operating Temperature
-40 Degrees F

Description

Engine Oil, Series Mobil 1, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-20, Dexos Rating 1, Standards API SN/SM/SL/SJ, Ford WSS-M2C945-A, ILSAC GF-5, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Engine Cycle 2-Cycle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.