Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103479
Zoro #
G1571306
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal.
Container Size
1 gal
Details
Container Type
Can
Physical Form
Liquid
Base Oil
Mineral
Fragrance
Mild Odor
Series
MobilMet(R) 766
Viscosity
6.1 cSt @ 100 Degrees C
Fluid Type
MobilMet(R) 766
Fluid Properties
Chlorine Free
Cutting Fluid Sub-Category
Cutting Oils
Application
Broaching, Gear Shaving and Shaping, Milling, Parting Off and Automatic Lathe Operations, Planning, Tapping, Threading
Item
Cutting Oil
Flash Point
205 Degrees F
Specific Gravity
1
Features
1.6% Sulfur, Anti Mist Formulation And Has Environmental And Disposal Benefits, Excellent Lubricity
Container Style
Jug
Color
Clear
Description
Cutting Oil, Container Size 1 gal, Can, Clear, Application Broaching, Gear Shaving and Shaping, Milling, Parting Off and Automatic Lathe Operations, Planning, Tapping, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.