Zoro Homepage

13.4 oz, Cartridge, Synthetic, Green

  • Mfr # 123486

  • Zoro # G411222685


product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns

Key Features

Application
Bearings, Roller
Base Formulation
Synthetic
Container Type
Cartridge
Size
13.4 oz
Min. Operating Temp.
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123486
Zoro #
G411222685
UPC #
-
Country of Origin
United States

Dimensions

Size
13.4 oz

Details

Application
Bearings, Roller
Base Formulation
Synthetic
Container Type
Cartridge
Min. Operating Temp.
-22 Degrees F
Maximum Operating Temperature
356 Degrees F
Four-Ball Wear
0.49 mm
Flash Point
204 Degrees F
Dropping Point
487 Degrees F
NSF Rating
Not Rated
Thickener Type
Polyurea
Color
Green
Item
Bearing Grease
Standards
ASTM D1478, ASTM D2265, ASTM D2266, ASTM D4048, ASTM D445
Series
SHC Polyrex 102 EM
NLGI Viscosity Grade
2
Specific Gravity
0.8
Environmentally Acceptable Lubricant
No

Description

Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.