Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13.7 oz, Cartridge, Mineral, Blue

  • Mfr # 122172

  • Zoro # G210854384


product price: $71.15
/pk 10, $7.12/ea

Key Features

Application
Industrial and Marine Applications
ISO Viscosity Grade
220
Base Formulation
Mineral
Container Type
Cartridge
Size
13.7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122172
Zoro #
G210854384
UPC #
-
Country of Origin
United States

Dimensions

Size
13.7 oz
Container Size
13.7 oz

Details

Application
Industrial and Marine Applications
ISO Viscosity Grade
220
Base Formulation
Mineral
Container Type
Cartridge
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
284 Degrees F
Four-Ball Wear
0.5 mm
Timken OK Load
40 lb
Flash Point
475 Degrees F
Viscosity Index
94
Dropping Point
527 Degrees F
NSF Rating
Not Rated
Thickener Type
Lithium Complex
Color
Blue
Item
Multipurpose Grease
Specific Gravity
0.9
Series
Mobilgrease XHP 221
Standards
ASTM D1264, ASTM D1743, ASTM D1831, ASTM D217, ASTM D2265, ASTM D2266, ASTM D2270, ASTM D2509, ASTM D2596, ASTM D4048, ASTM D4049, ASTM D445, ASTM D6138, ASTM D942
Base Oil
Mineral
Environmentally Acceptable Lubricant
No
Thickener
Lithium Complex
Product Type
Multipurpose Grease
NLGI Viscosity Grade
1
Minimum Operating Temperature
0 Degrees F

Description

Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.