Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13.7 oz, Cartridge, Mineral, Blue

  • Mfr # 122180

  • Zoro # G410854320


product price: $74.25
/pk 10, $7.43/ea

Key Features

Application
Industrial and Marine Applications
ISO Viscosity Grade
460
Base Formulation
Mineral
Container Type
Cartridge
Size
13.7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122180
Zoro #
G410854320
UPC #
-
Country of Origin
United States

Dimensions

Size
13.7 oz
Container Size
13.7 oz

Details

Application
Industrial and Marine Applications
ISO Viscosity Grade
460
Base Formulation
Mineral
Container Type
Cartridge
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
284 Degrees F
Four-Ball Wear
0.5 mm
Timken OK Load
50 lb
Flash Point
561 Degrees F
Viscosity Index
96
Dropping Point
518 Degrees F
NSF Rating
Not Rated
Thickener Type
Lithium Complex
Color
Blue
Base Oil
Mineral
Specific Gravity
0.9
Series
Mobilgrease XHP 461
Item
Multipurpose Grease
Standards
ASTM D1743, ASTM D1831, ASTM D217, ASTM D2265, ASTM D2266, ASTM D2270, ASTM D2509, ASTM D2596, ASTM D4048, ASTM D4049, ASTM D445, ASTM D6138, ASTM D942
Product Type
Multipurpose Grease
Environmentally Acceptable Lubricant
No
NLGI Viscosity Grade
1
Thickener
Lithium Complex
Minimum Operating Temperature
0 Degrees F

Description

Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.