Zoro Homepage

13.7 oz, Cartridge, Mineral, Green

  • Mfr # 122138

  • Zoro # G110854439


product price: $66.99
/pk 10, $6.70/ea

Key Features

Application
Bearings
Base Formulation
Mineral
Container Type
Cartridge
Size
13.7 oz
Min. Operating Temp.
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122138
Zoro #
G110854439
UPC #
-
Country of Origin
United States

Dimensions

Size
13.7 oz
Container Size
13.7 oz

Details

Application
Bearings
Base Formulation
Mineral
Container Type
Cartridge
Min. Operating Temp.
-4 Degrees F
Maximum Operating Temperature
320 Degrees F
Four-Ball Wear
0.4 mm
Timken OK Load
45 lb
Flash Point
334 Degrees F
Viscosity Index
85
Dropping Point
535 Degrees F
NSF Rating
Not Rated
Thickener Type
Polyurea
Color
Green
Item
Multipurpose Grease
Standards
ASTM D1264, ASTM D1478, ASTM D1742, ASTM D1743, ASTM D217, ASTM D2265, ASTM D2270, ASTM D2509, ASTM D2596, ASTM D4049, ASTM D445, ASTM D4693
Specific Gravity
0.97
Series
Polyrex EP 2
Base Oil
Mineral
Environmentally Acceptable Lubricant
No
NLGI Viscosity Grade
2
Product Type
Multipurpose Grease
Thickener
Polyurea
Minimum Operating Temperature
-4 Degrees F

Description

Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.