Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobilith SHC 460, Multipurpose Grease, Lithium Complex, NLGI Grade 1.5, 13.4 oz, White

  • Mfr # 122129

  • Zoro # G2232973


product price: $17.79
/ea

Key Features

Application
Calendar Stack Bearings, High Temperature Felt Roll, Highly Loaded Press Section Bearings, Wet End Paper Machine Bearings
Base Formulation
Synthetic Oil
Container Type
Cartridge
Size
13.7 oz.
Min. Operating Temp.
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122129
Zoro #
G2232973
UPC #
-
Country of Origin
United States

Dimensions

Size
13.7 oz.
Container Size
13.4 oz

Details

Application
Calendar Stack Bearings, High Temperature Felt Roll, Highly Loaded Press Section Bearings, Wet End Paper Machine Bearings
Base Formulation
Synthetic Oil
Container Type
Cartridge
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
302 Degrees F
Four-Ball Wear
0.5 mm
Timken OK Load
65 lb
Flash Point
Not Specified
Viscosity Index
188
Dropping Point
527 Degrees F
NSF Rating
Not Rated
Thickener Type
Lithium Complex
Color
White
Grease Color
White
Max. Operating Temp.
350 Degrees F
Grease Container
Cartridge
Base Oil
Synthetic
Item
Multipurpose Grease
Series
Mobilith SHC PM 460
Standards
DIN 51825:2004-06, KP HC 1-2 N-40
Product Type
Multipurpose Grease
Thickener
Lithium Complex
NLGI Viscosity Grade
1.5
Minimum Operating Temperature
-40 Degrees F

Description

Grease, Lithium Complex Base, Size 13.4 oz., Container Type Cartridge, NLGI Grade 1.5, Color Off White, Temp. Range -40 Degrees to 350 Degrees F, Flash Point Not Specified, Dropping Point 275 Degrees C, Four-Ball Wear 0.5mm, Timken OK Load 65 lb., Viscosity @ 40C 460, Viscosity @ 100C Not Specified, Metal Detectable No, Application Wet End Paper Machine Bearings, Highly Loaded Press Section Bearings, High Temperature Felt Roll, Calendar Stack Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.