Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.2 lb, Pail, Mineral, Brown

  • Mfr # 103209

  • Zoro # G510854534


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose
ISO Viscosity Grade
150
Base Formulation
Mineral
Container Type
Pail
Size
35.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103209
Zoro #
G510854534
UPC #
-
Country of Origin
United States

Dimensions

Size
35.2 lb
Container Size
35.2 lb

Details

Application
General Purpose
ISO Viscosity Grade
150
Base Formulation
Mineral
Container Type
Pail
Min. Operating Temp.
-4 Degrees F
Maximum Operating Temperature
266 Degrees F
Four-Ball Wear
0.4 mm
Timken OK Load
40 lb
Flash Point
400 Degrees F
Viscosity Index
91
Dropping Point
374 Degrees F
NSF Rating
Not Rated
Thickener Type
Lithium
Color
Brown
Item
Multipurpose Grease
Standards
ASTM D217, ASTM D2265, ASTM D2266, ASTM D2270, ASTM D2509, ASTM D2596, ASTM D4048, ASTM D445, ASTM D6138
Series
Mobilux EP 0
Base Oil
Mineral
Specific Gravity
0.92
Product Type
Multipurpose Grease
Environmentally Acceptable Lubricant
No
Thickener
Lithium
NLGI Viscosity Grade
0
Minimum Operating Temperature
-4 Degrees F

Description

Multipurpose Grease,Brown,35.2 lb,Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.