5 gal., Pail, Mineral, Tan
Mfr # 105763
Zoro # G2350564
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Application
Bushings, Multipurpose Applications in Antifriction, Pins under normal Operating Conditions, Plain Bearings
Base Formulation
Mineral
Container Type
Pail
Size
5 gal.
Min. Operating Temp.
-20 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105763
Zoro #
G2350564
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal.
Container Size
5 gal
Description
Industrial Grease, Pail, Product Head Mobilux(r) EP 2, 5 gal., Size/Net Weight 5 Gal, NLGI Grade 2, Color Brown, Temp. Range -20 to 130 Degrees F, Flash Point 400 Degrees F, Dropping Point 190, Lithium Base, Film Type Grease, Specific Gravity -, Provide Protection Against Rust and Corrosion and Resist Water Wash-out, Multipurpose Applications in Anti-Friction and Plain Bearings, Bushings and Pins under Normal Operation Conditions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.