Zoro Homepage

Bearing Grease, White, 13.4 oz, PK10

  • Mfr # 121960

  • Zoro # G610874845


product price: $243.99
/pk 10, $24.40/ea
Free Shipping & Returns

Key Features

NSF Rating
H1
Container Size
13.4 oz
Series
SHC Polyrex 462
Standards
ASTM D1264, ASTM D1743, ASTM D217, ASTM D2266, ASTM D2270, ASTM D2596, ASTM D4049, ASTM D445, ASTM D6138
Dropping Point
518 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121960
Zoro #
G610874845
UPC #
-
Country of Origin
United States

Dimensions

Container Size
13.4 oz

Details

Item
High-Temperature Bearing Grease
NSF Rating
H1
Series
SHC Polyrex 462
Standards
ASTM D1264, ASTM D1743, ASTM D217, ASTM D2266, ASTM D2270, ASTM D2596, ASTM D4049, ASTM D445, ASTM D6138
Dropping Point
518 Degrees F
Specific Gravity
0.87
Viscosity Index
134
NLGI Viscosity Grade
2
Environmentally Acceptable Lubricant
No
Color
White
Flash Point
188 Degrees F
Application
Central Grease System
Minimum Operating Temperature
-4 Degrees F
Base Oil
Synthetic
Thickener
Polyurea
Maximum Operating Temperature
338 Degrees F
Container Type
Cartridge
Four-Ball Wear
0.45 mm

Description

Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.