Zoro Homepage

Cutting Oil, 5 gal, Pail

  • Mfr # 121096

  • Zoro # G516277955


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
5 gal
Recommended Concentration - Maximum
10 %
Fluid Class
Soluble Oil
Flash Point
354.2 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121096
Zoro #
G516277955
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Container Type
Pail
Recommended Concentration - Maximum
10 %
Fluid Class
Soluble Oil
Flash Point
354.2 Degrees F
Material Compatibility
Copper Alloys, Steel
Recommended Concentration - Minimum
10 %
Fluid Characteristics
Emulsion, Chlorine Free
Item
Cutting Oil
Series
Mobilcut 100
Specific Gravity
1
Form
Liquid
Application
Cutting, Grinding
Fragrance
Mild Odor
Color
Yellow

Description

Cutting Oil, Container Size 5 gal, Pail, Yellow, Application Cutting, Grinding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.